Miether Bearing Prod (Standard Locknut) SAF 534 X 6
Miether Bearing Prod (Standard Locknut)
SAF 534 X 6
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576507
MFR #SAF 534 X 6
Quote Required
This product requires a Quote Request
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576507
MFR #SAF 534 X 6
Miether Bearing Prod (Standard Locknut) SAF 534 X 6
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576507
MFR #SAF 534 X 6

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SAF 534 X 6 HSG

Specifications

Base to Bore Centerline
7.0625 in - 7-1/16 in
Bolt Center-to-Center Length
19.3750 to 21.6250 in - 19-3/8 to 21-5/8 in
Bolt Size
1 in
Compatible Bearing Series/Part Number
22234 CCK/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
6.0000 in - 6 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer UPC Number
662939025374
Overall Height
14.1875 in
Overall Length
24.7500 in
Overall Width
9.6250 in
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base to Bore Centerline
7.0625 in
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
19.3750 to 21.6250 in, 19.3750 to 21.6250 in
Compatible Bore Diameter
6.0000 in, 6.0000 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data