Dodge HAY4538USAF615TT
Dodge
HAY4538USAF615TT
035555 Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576532
MFR #HAY4538USAF615TT
Quote Required
This product requires a Quote Request
Dodge
HAY4538USAF615TT
035555 Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576532
MFR #HAY4538USAF615TT
Dodge HAY4538USAF615TT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dodge
HAY4538USAF615TT

035555 Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00576532
MFR #HAY4538USAF615TT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HAY4538USAF615TT HSG ASSY

Specifications

Base To Bore Centerline
7.8750 in - 7-7/8 in
Bolt Center-to-Center Length
21.6250 to 24.3750 in - 21-5/8 to 24-3/8 in
Bolt Size
1-1/4 in
Compatible Bearing Series/Part Number
22238KC3
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
6.9375 in - 6-15/16 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Catalog Number
035555
Overall Height
15.8125 in
Overall Length
28.0000 in
Overall Width
10.8125 in
Weight
430 lbs
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
7.8750 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
6.9375 in, 6.9375 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data

LITERATURE & CATALOGS