Miether Bearing Prod (Standard Locknut) SDAF 230
Miether Bearing Prod (Standard Locknut)
SDAF 230
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577372
MFR #SDAF 230
List Price
$5,775.68
/each
List Price
$5,775.68
/each
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577372
MFR #SDAF 230
Miether Bearing Prod (Standard Locknut) SDAF 230
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577372
MFR #SDAF 230

Availability:
Factory Order
List Price
$5,775.68
/each
List Price
$5,775.68
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SDAF 230 HSG

Specifications

Base To Bore Centerline
6.3125 in - 6-5/16 in
Bolt Center-to-Center Length
17.0000 to 18.2500 in - 17 to 18-1/4 in
Bolt Size
1-1/8 in
Compatible Bearing Series/Part Number
22230 CC/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
6.6250 in - 6-5/8 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939015206
Overall Height
12.8125 in
Overall Length
21.2500 in
Overall Width
7.8750 in
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
6.3125 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
6.6250 in, 6.6250 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data