Miether Bearing Prod (Standard Locknut) SDAF 336
Miether Bearing Prod (Standard Locknut)
SDAF 336
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577428
MFR #SDAF 336
List Price
$10,530.24
/each
List Price
$10,530.24
/each
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577428
MFR #SDAF 336
Miether Bearing Prod (Standard Locknut) SDAF 336
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #00577428
MFR #SDAF 336

Availability:
Factory Order
List Price
$10,530.24
/each
List Price
$10,530.24
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SDAF 336 HSG

Specifications

Base To Bore Centerline
8.8750 in - 8-7/8 in
Bolt Center-to-Center Length
24.1250 to 26.3750 in - 24-1/8 to 26-3/8 in
Bolt Size
1-1/2 in
Compatible Bearing Series/Part Number
22336 CC/W33
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
7.8125 in - 7-13/16 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Upc Number
662939015228
Overall Height
17.9375 in
Overall Length
30.5000 in
Overall Width
10.7500 in
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Base To Bore Centerline
8.8750 in
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
7.8125 in, 7.8125 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data