1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sealmaster
STH-47C-12
716447 Center Pull Take-Up Assembly - Ball Bearing, 2.9375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #
00578826
MFR #
STH-47C-12
List Price
$3,949.35
/each
Qty
List Price
$3,949.35
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Sealmaster STH-47C-12
Sealmaster
STH-47C-12
716447 Center Pull Take-Up Assembly - Ball Bearing, 2.9375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #
00578826
MFR #
STH-47C-12
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster
STH-47C-12
716447 Center Pull Take-Up Assembly - Ball Bearing, 2.9375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #
00578826
MFR #
STH-47C-12
Availability:
Factory Order
List Price
$3,949.35
/each
Sign in
for your price
Qty
List Price
$3,949.35
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
STH-47C-12 STYLE H TAKE-UP COMPLETE
With Seal Flinger
GoldPlex-HP Grease
Show More
Specifications
Bolt Size
.6250 in
Bore Diameter
2.9375 in, 2.9375 in
CAD Drawing
Click here
Duty Type
Standard Duty
Finish/Coating
Uncoated
Frame Base Width
12.0000 in
Frame Material
Cast Iron, Cast Iron
Frame Overall Length
23.8750 in, 23.8750 in
Frame Type
Center Pull
Housing Material
Cast Iron
Locking Device
Set Screw
Manufacturer Catalog Number
716447
Operating Temperature Range
Max 250°
Overall Height
3.0000 in - 3 in
Overall Length
27.5000 in - 27-1/2 in
Seal Type
Contact Seal
Series
STH
Travel
12.0000 in - 12 in
Type of Bearing
Ball Bearing, Ball Bearing
Weight
62.5 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Take-Up Bearing & Frame Assemblies
Overall Height
3.0000 in, 3.0000 in
Overall Length
27.5000 in, 27.5000 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data