1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Timken Belts(Carlisle)
3VX530
V-Belt - 3VX Section, 1 Band, 52.90 in Outside Length, Cogged
MI ITEM #
00676634
MFR #
3VX530
List Price
$25.63
/each
Qty
List Price
$25.63
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Belts
Industrial V-Belts
Timken Belts(Carlisle) 3VX530
Timken Belts(Carlisle)
3VX530
V-Belt - 3VX Section, 1 Band, 52.90 in Outside Length, Cogged
MI ITEM #
00676634
MFR #
3VX530
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timken Belts(Carlisle)
3VX530
V-Belt - 3VX Section, 1 Band, 52.90 in Outside Length, Cogged
MI ITEM #
00676634
MFR #
3VX530
Availability:
In stock
List Price
$25.63
/each
Sign in
for your price
Qty
List Price
$25.63
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
3VX530 Power-Wedge Cog-Belt
Improved belt life
Reduced tension decay
Jump and shear resistant
Reduced sprocket wear
Shock absorbing
Reduced noise
Show More
Specifications
Belt Category
Narrow Series - Inch
Section Size
3VX
Number of Sections
1
Outside Length
52.90 in
Cogged/Smooth
Cogged
Top Width
0.3750 in
Manufacturer UPC Number
785201646645
Weight
0.35 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more