Browning 4MVP115C137Q
Browning
4MVP115C137Q
1021260 Companion Sheave - 14.0600 in OD, 6.0938 in Width, 5.0000 in LTB, Webbed Construction
MI ITEM #00732368
MFR #4MVP115C137Q
List Price
$8,640.47
/each
List Price
$8,640.47
/each
Browning
4MVP115C137Q
1021260 Companion Sheave - 14.0600 in OD, 6.0938 in Width, 5.0000 in LTB, Webbed Construction
MI ITEM #00732368
MFR #4MVP115C137Q
Browning 4MVP115C137Q
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Browning
4MVP115C137Q

1021260 Companion Sheave - 14.0600 in OD, 6.0938 in Width, 5.0000 in LTB, Webbed Construction
MI ITEM #00732368
MFR #4MVP115C137Q

Availability:
Factory Order
List Price
$8,640.47
/each
List Price
$8,640.47
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
4MVP115C137Q MVP-C SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry. Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.

Specifications

Belt Section Size
C
Face Type
Grooved
Face Width
6.0938 to 6.6875 in
Bore Type
Bushed
Bushing Size
Q3
Bore Diameter
1.3750 to 2.5000 in - 1-3/8 to 2-1/2 in
Outside Diameter
14.0600 in
Number of Grooves
4
Pitch Diameter by Type
14.1 - 11.9 in (C)
Material
Cast Iron
Length Through Bore
5.0000 in
Pulley Construction
Web
Manufacturer Catalog Number
4MVP115C137Q
Manufacturer Product Page
Manufacturer UPC Number
662289295470
Weight
143.00 lbs
Installation Instructions
Product Type
MVP Sheaves

Compliance & Safety Data

Click on an icon to learn more