7117-1
Oil Pump - Hand Pump, 2.6 oz/stroke Flow Rate, 25 to 35 lb Compatible Container Size
MI ITEM #00771504
MFR #7117-1
List Price$189.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, 2.6 oz/stroke Flow Rate, 25 to 35 lb Compatible Container Size
MI ITEM #00771504
MFR #7117-1

Availability:
In Stock
In stock
List Price$189.50/each for your price
Shipping

Overview

Mfr description
7117 LUBRICANT DISPENSER (23134)PUMP OIL

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Hand Pump
  • Compatible Container Size
    25 to 35 lb
  • Flow Rate
    2.6 oz/stroke
  • Hose Length
    5 ft
  • Compatible Fluids
    Gear Lubricants, Oil
  • Includes
    Pail Cover Assembly
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text