Char-Lynn (Danfoss) 104-1025-006
Char-Lynn (Danfoss)
104-1025-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 158.1 cm³/r Max Geometric Displacement
MI ITEM #00822631
MFR #104-1025-006
List Price
$1,126.35
/each
List Price
$1,126.35
/each
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 158.1 cm³/r Max Geometric Displacement
MI ITEM #00822631
MFR #104-1025-006
Char-Lynn (Danfoss) 104-1025-006
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 158.1 cm³/r Max Geometric Displacement
MI ITEM #00822631
MFR #104-1025-006

Availability:
In stock
List Price
$1,126.35
/each
List Price
$1,126.35
/each
Shipping
Shipping

Overview

Mfr Description
104-1025 MOTOR
  • Three-zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated crossover relief valve option
  • Two-bolt flange: SAE A with 3-1/4" pilot diameter
  • Case drain: 7/16"-20 UNF-2B O-ring port size 4

Specifications

Actual Mounting Flange
2-Bolt Flange - Sae A - With 3-1/4 In. Pilot Dia.
Actual Output Shaft
Straight
Actual Port Type
.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
Continuous Flow Rate
75 L/min
Displacement
9.65 in³/r
Drain Connection Size
.4375-20 Unf-2b O-ring Port Size -4
Intermittent Pressure
260 bar
Maximum Continuous Oil Viscosity
70 Saybold universal second
Maximum Operating Temperature
180 °F
Maximum RPM-Continuous
385 rpm
Maximum System Operating Temperature
-34°C to 82 °C
Mounting Type
2-Bolt Flange - 3.25 in Pilot - SAE A
Operation Mode
Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
Operation Rating Description
Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
Output Shaft Size
1-1/4 in Straight - Straight Key
Overall Height
6.96 in
Overall Length
9.79 in
Overall Width
5.16 in
Port Configuration
.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
Port Orientation
Staggered Ports
Replacement Balance Ring - Sold Separately
006 Design - 8915-000 - 1 Required
Replacement Buna Seal Kit - Sold Separately
006 Design - 61258-000 - 1 Required
Replacement Drive - Sold Separately
006 Design - 21371-004 - 1 Required
Replacement Drive Valve - Sold Separately
006 Design - 8433-000 - 1 Required
Replacement Geroler - Sold Separately
006 Design - 21625-004 - 1 Required
Replacement Housing, Bearing Side (Front) - Sold Separately
006 Design - 21578-004 - 1 Required
Replacement Long Cap Screw (Cap End) - Sold Seprately
006 Design - 14384-007 - 4 Required
Replacement Output Shaft and Bearing Kit - Sold Separately
006 Design - 21618-002 - 1 Required
Replacement Pin For Balance Ring - Sold Separately
006 Design - 14351-000 - 2 Required
Replacement Pin for Balancing Ring - Sold Separately
006 Design - 14351-000 - 2 Required
Replacement Plate Valve - Sold Separately
006 Design - 22134-000 - 1 Required
Replacement Rear Housing - Sold Separately
006 Design - 21564-001 - 1 Required
Replacement Valve-Sold Separately
006 Design - 21466-000 - 1 Required
Replacement Viton Seal Kit - Sold Separately
006 Design - 61263-000 - 1 Required
Replacement Wear Place - Sold Separately
006 Design - 22102-000 - 1 Required
Seal Type
Standard
Shaft Type
Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data