Duff-Norton M2462-18
Duff-Norton
M2462-18
Duff Norton M2462-18 Hydraulic Rotary Actuator, 39lb/in Output Torque, Flanged Style Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00931134
MFR #M2462-18
Quote Required
This product requires a Quote Request
Duff Norton M2462-18 Hydraulic Rotary Actuator, 39lb/in Output Torque, Flanged Style Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00931134
MFR #M2462-18
Duff-Norton M2462-18
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duff Norton M2462-18 Hydraulic Rotary Actuator, 39lb/in Output Torque, Flanged Style Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00931134
MFR #M2462-18

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
M2462-18 ACTUATOR

Specifications

Output Torque
39.0000 in - 39 in
Mounting Type
Flanged Style
Body Material
Steel
Bolt Hole Thread Size
1/2–20 UNF
Overall Length
23.94 in
Overall Width
8.63 in

Compliance & Safety Data

Click on an icon to learn more