1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Duff-Norton
BM2463-18
Duff Norton BM2463-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Flanged Style Mount, Steel Body
MI ITEM #
00934260
MFR #
BM2463-18
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hydraulics
Hydraulic Rotary Actuators & Accessories
Hydraulic Rotary Actuators
Duff-Norton BM2463-18
Duff-Norton
BM2463-18
Duff Norton BM2463-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Flanged Style Mount, Steel Body
MI ITEM #
00934260
MFR #
BM2463-18
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duff-Norton
BM2463-18
Duff Norton BM2463-18 Hydraulic Rotary Actuator, 1.3lb/in Output Torque, Flanged Style Mount, Steel Body
MI ITEM #
00934260
MFR #
BM2463-18
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
BM2463-18 ACTUATOR
Specifications
Output Torque
1.3000 in
Mounting Type
Flanged Style
Body Material
Steel
Bolt Hole Thread Size
1/2–20 UNF
Overall Length
26.6 in
Overall Width
8.63 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Duff-Norton Rotary Union 9000 Series
Duff-Norton Rotary Union 9000 Series
Duff-Norton Rotary Union 5000 Series
Duff-Norton Rotary Union 5000 Series
Duff-Norton Linear Actuators T Series
Duff-Norton Linear Actuators T Series
Duff-Norton Linear Actuators SPA Series
Duff-Norton Linear Actuators SPA Series
MORE RESOURCES
Duff-Norton Linear Actuators MPB & MPD Series
Duff-Norton Linear Actuators MPB & MPD Series
Duff-Norton Linear Actuators LS Series
Duff-Norton Linear Actuators LS Series
See all resources