Duff-Norton BM2464-6
Duff-Norton
BM2464-6
Duff Norton BM2464-6 Hydraulic Rotary Actuator, 5.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934289
MFR #BM2464-6
Quote Required
This product requires a Quote Request
Duff Norton BM2464-6 Hydraulic Rotary Actuator, 5.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934289
MFR #BM2464-6
Duff-Norton BM2464-6
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duff Norton BM2464-6 Hydraulic Rotary Actuator, 5.3lb/in Output Torque, Clevis Mount, Steel Body, 1/2-20 UNF" Port
MI ITEM #00934289
MFR #BM2464-6

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BM2464-6 ACTUATOR

Specifications

Output Torque
5.3000 in
Mounting Type
Clevis
Body Material
Steel
Bolt Hole Thread Size
1/2–20 UNF
Overall Length
13-1/2 in
Overall Width
8.63 in

Compliance & Safety Data

Click on an icon to learn more