Anti Seize Technology 22250
Anti Seize Technology
22250
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #00988191
MFR #22250
Quote Required
This product requires a Quote Request
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #00988191
MFR #22250
Anti Seize Technology 22250
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #00988191
MFR #22250

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
22250 250 ML TUBE

Specifications

Aerobic or Anaerobic
Anaerobic
Color
White
Cure Time
24 hr
Operating Temperature Range
-65 to +375 °F
Package Size
250 ml, 250 ml
Package Type
Tube, Tube
Strength
Low

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data