Overview
Mfr description
R432027180 FLOW CONTROL 10-32 UNF FLOW
- 150 PSIG (10 Bar)
- Temperature: 15°F to 160°F
- Air or inert gas
- Nickel plated brass body for corrosion
- Buna-N seals
- Stainless steel spring
- Valves mount directly on cylinder
- Spring loaded check valve
- Thread sealant on male threads
- 360° swivel body
- Compact design
Specifications
- Thread StandardUNF
- Operating MediumAir
- Operating Pressure RangeMaximum of +150 psig
- Operating Temperature Range-15 to +60 °F
- Port Connection TypeThreaded
- Output Port Type10-32 Female UNF Threaded in
- Body MaterialBrass
- Seal MaterialNitrile
- Maximum Operating Pressure+150 psig
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data