1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JET-LUBE
24007
Pipe Thread Sealant - 2 lb, Brush Top Can, White Color
MI ITEM #
01001699
MFR #
24007
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
JET-LUBE 24007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JET-LUBE
24007
Pipe Thread Sealant - 2 lb, Brush Top Can, White Color
MI ITEM #
01001699
MFR #
24007
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24007 TFW THREAD SEALANT W/PTFE
Specifications
Package Type
Brush Top Can
Package Size
2 lb
Color
White
Operating Temperature Range
-70 to +500 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data