Anti Seize Technology 24414
Anti Seize Technology
24414
Multipurpose Grease - Extreme Pressure, Base Lubricating Oil, Corrosion Inhibitor, Lithium Composition, 2 NLGI Grade, 14 oz, Cartridge, Yellow Color
MI ITEM #01005091
MFR #24414
Quote Required
This product requires a Quote Request
Multipurpose Grease - Extreme Pressure, Base Lubricating Oil, Corrosion Inhibitor, Lithium Composition, 2 NLGI Grade, 14 oz, Cartridge, Yellow Color
MI ITEM #01005091
MFR #24414
Anti Seize Technology 24414
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Base Lubricating Oil, Corrosion Inhibitor, Lithium Composition, 2 NLGI Grade, 14 oz, Cartridge, Yellow Color
MI ITEM #01005091
MFR #24414

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
24414 14 OZ CARTRIDGE

Specifications

Application
Multipurpose
Color
Yellow
Composition
Lithium, Lithium, Base Lubricating Oil, Base Lubricating Oil, Corrosion Inhibitor, Corrosion Inhibitor
Container Size
14 oz, 14 oz
Dropping Point
+500 °F
NLGI Grade
2, 2
Temperature Range
-20 to +375 °F
Type
Extreme Pressure, Extreme Pressure
Water Resistance
Water Resistant, Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data