Motion
28466
Multan Acrylic Adhesive - 1 L, Bottle
MI ITEM #01029205
MFR #28466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multan Acrylic Adhesive - 1 L, Bottle
MI ITEM #01029205
MFR #28466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233265 28466 3107 PLTZD PVC BONDR UV 1LT

Specifications

  • Material Comp
    PVC, Thermoplastic
  • Color
    Green
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    783 psi
  • Viscosity Class
    Low Viscosity
  • Viscosity
    500 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text