Motion
R432030345

AVENTICS
R432030345

Solenoid Valve - Female, 12 V dc
MI ITEM #01044730
MFR #R432030345
List Price$403.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432030345

Solenoid Valve - Female, 12 V dc
MI ITEM #01044730
MFR #R432030345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.56/each for your price

Overview

Mfr description
R432030345 CERAM SZ3 IP SS 2-POS 12VDC

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    4.3 Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    12 V dc
  • Body Material
    Aluminum Alloy
  • Standards Met
    CSA, ISO, NEMA 4, UL
  • Operating Pressure Range
    +29 to +150 psi
  • Operating Temperature Range
    +5 to +150 °F
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    2.7 W, 6.1 W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    29 psi
  • Overall Length
    218.2 mm
  • Overall Width
    68.9 mm
  • Overall Height
    132.8 mm
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/2 in NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text