Motion
31247
PTFE Oil Seal - Solid, 3.125 in Shaft Dia., 4.125 in OD, 0.437 in Overall Width, SL1 Design, PTFE Lip Material
MI ITEM #01047690
MFR #31247
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 3.125 in Shaft Dia., 4.125 in OD, 0.437 in Overall Width, SL1 Design, PTFE Lip Material
MI ITEM #01047690
MFR #31247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31247 OIL SEAL
  • Seal Design Using Ptfe As The Main Sealing Lip Material
  • Single-Lip
  • Non-Spring-Loaded.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.125 in
  • Outside Diameter
    4.125 in
  • Overall Width
    0.437 in
  • Design Type
    SL1
  • Lip Material
    PTFE
  • Lip Type
    Single lip
  • Description Keyword
    SL1 Design
  • Manufacturer Upc Number
    085311157964
  • Construction Description
    Ptfe Seal Series
  • Weight
    0.36 lbs
  • Continuous Temperature Range
    -200 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text