1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Loctite
33470
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 24 hr
MI ITEM #
01062184
MFR #
33470
List Price
$355.07
/each
Qty
List Price
$355.07
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Adhesives
Acrylic Adhesives
Loctite 33470
Loctite
33470
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 24 hr
MI ITEM #
01062184
MFR #
33470
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loctite
33470
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 24 hr
MI ITEM #
01062184
MFR #
33470
Availability:
Factory Order
List Price
$355.07
/each
Sign in
for your price
Qty
List Price
$355.07
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
232749 33470 334 STRCL ADH 300 ML CQ
Specifications
Acrylic Type
Acrylic, Acrylic
Application
Bonding
Color
Yellow, Yellow
Cure Time
24 hr
Material Compatibility
Steel, Steel
Package Size
300 ml
Package Type
Cartridge, Cartridge
Product Form
Liquid, Liquid
Shear Strength
2800 psi
Viscosity
80,000 cP
Viscosity Class
High Viscosity
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Loctite Case Study: Wastewater Treatment Plant Saved $137k