Overview
Mfr description
PF131 RING ASSY 2517 011251
Specifications
- SeriesPara-Flex
- Manufacturer Catalog Number011251
- UPC_NO782475010059
- Coupling ComponentClamp Ring
- Coupling SizePF131
- Coupling StyleTire
- Coupling TypeElastomeric
- LubricationNone
- Shaft SpacingClose Coupled
- Width41.275 cm
- ATEX CertificateYES
- Temperature RatingMaximum 180 degree Fahrenheit, Minimum -45
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data