Motion
PH131 PARA-FLEX NEOPRENE ELEMENT

DODGE
PH131 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01067258
MFR #PH131 PARA-FLEX NEOPRENE ELEMENT
Your Price$1,687.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PH131 PARA-FLEX NEOPRENE ELEMENT

Tire Coupling Element - Neoprene Element Material
MI ITEM #01067258
MFR #PH131 PARA-FLEX NEOPRENE ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,687.46/each(List $2,024.95)

Overview

Mfr description
PH131 NEOPRENE ELEMENT 011269

Specifications

  • Series
    Para-Flex
  • Element Material
    Neoprene
  • ATEX Certificate
    YES
  • Outside Diameter
  • Coupling Style
    Tire
  • Horsepower @ 100 RPM
    9.5 hp
  • Manufacturer Catalog Number
    011269
  • UPC_NO
    782475010134
  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.1875 in
  • Coupling Component
    Element
  • Coupling Size
    PH131
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    3750 rpm
  • Parallel Misalignment
    0.0625 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    5985 in-lb
  • Torsional Stiffness
    2566 in-lb/deg
  • Width
    0 cm
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text