Motion
R-HS-FT35H
Plate Caster - HS Series, Flanged Wheel Material, 3-1/2 in Wheel Diameter, 1-7/8 in Face Width, 1400 lbs Load Capacity
MI ITEM #01067933
MFR #R-HS-FT35H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HS Series, Flanged Wheel Material, 3-1/2 in Wheel Diameter, 1-7/8 in Face Width, 1400 lbs Load Capacity
MI ITEM #01067933
MFR #R-HS-FT35H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-HS-FT35H RIGID CASTER HS 3-1/2X2-1/4

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    HS Series
  • Caster Rig Type
    Heavy Service
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-7/8 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1400 lbs
  • Mount Height
    5.3750 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Flanged
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text