1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Loctite
34931
Impruv Acrylic Adhesive - 50 ml, Bottle
MI ITEM #
01070357
MFR #
34931
List Price
$66.03
/each
Qty
List Price
$66.03
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Adhesives
Acrylic Adhesives
Loctite 34931
Loctite
34931
Impruv Acrylic Adhesive - 50 ml, Bottle
MI ITEM #
01070357
MFR #
34931
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loctite
34931
Impruv Acrylic Adhesive - 50 ml, Bottle
MI ITEM #
01070357
MFR #
34931
Availability:
Factory Order
List Price
$66.03
/each
Sign in
for your price
Qty
List Price
$66.03
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
88489 34931 349 IMPRUV 50 ML BO
Specifications
Acrylic Type
Methacrylate, Methacrylate
Application
Bonding
Color
Yellow, Yellow
Material Compatibility
Metal, Metal, Glass, Glass
Operating Temperature Range
-65 to +266 °F
Package Size
50 ml
Package Type
Bottle, Bottle
Product Form
Liquid, Liquid
Shear Strength
1600 psi
Viscosity
9,500 cP
Viscosity Class
Medium Viscosity
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Loctite Case Study: Wastewater Treatment Plant Saved $137k