1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dodge
TXT 125T TAPER BUSHED REDUCER 241066
241066 Shaft Mount Speed Reducer - Reducer Size: TXT125AT, Double Reduction, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076352
MFR #
TXT 125T TAPER BUSHED REDUCER 241066
List Price
$3,111.51
/each
Qty
List Price
$3,111.51
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Speed Reducers
Traditional Helical Shaft Mount
Dodge TXT 125T TAPER BUSHED REDUCER 241066
Dodge
TXT 125T TAPER BUSHED REDUCER 241066
241066 Shaft Mount Speed Reducer - Reducer Size: TXT125AT, Double Reduction, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076352
MFR #
TXT 125T TAPER BUSHED REDUCER 241066
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
TXT 125T TAPER BUSHED REDUCER 241066
241066 Shaft Mount Speed Reducer - Reducer Size: TXT125AT, Double Reduction, 25:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076352
MFR #
TXT 125T TAPER BUSHED REDUCER 241066
Availability:
In stock
List Price
$3,111.51
/each
Sign in
for your price
Qty
List Price
$3,111.51
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
TXT 125T TAPER BUSHED REDUCER 241066
Specifications
Input Type
Belt-Driven
Input Size
0.7500 in - 3/4 in
Output Bore Type
Tapered Bushing
Reduction Type
Double, Double
Bore Length
Output 7.06 inch
Actual Ratio
25.64
Housing Material
Cast Iron
Agma Size
107
Case Size
1
Maximum Speed
Input 2179 revolutions per minute
Manufacturer Catalog Number
241066
Manufacturer UPC Number
782475205714
Product Net Depth
9.09 inch
Ratio
25:1
Sealing Type
Single-Lip Contact
Shaft Diameter
Input 0.75 inch
Shaft Length
Input 3.29 inch
Sheave Diameter
Minimum 3 in
Input Size
0.7500 in
Input Type
Belt-Driven
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptor’s patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The element’s WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
Dodge Inboard Shaft Guard
The high quality, impact-resistant, modular design, allows for the use of a wide range of shaft lengths and is built with safety as its main feature. The new guard offers peace of mind, saves money, is easy to install, and can be retrofitted to existing reducers.
MORE RESOURCES
Dodge Food Safe Bearings
Food Safe bearings solve two of the most prominent industry challenges that occur with bearings - grease washout and corrosion. Dodge Food Safe bearings can improve reliability for your clean-in-place procedures and provide you the assurance needed.
See all resources