1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dodge
246151
246151 Shaft Mount Speed Reducer - Reducer Size: TXT625AT, Double Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076489
MFR #
246151
List Price
$13,819.93
/each
Qty
List Price
$13,819.93
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Speed Reducers
Traditional Helical Shaft Mount
Dodge 246151
Dodge
246151
246151 Shaft Mount Speed Reducer - Reducer Size: TXT625AT, Double Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076489
MFR #
246151
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
246151
246151 Shaft Mount Speed Reducer - Reducer Size: TXT625AT, Double Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #
01076489
MFR #
246151
Availability:
Limited Inventory
List Price
$13,819.93
/each
Sign in
for your price
Qty
List Price
$13,819.93
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TXT 625T TAPER BUSHED REDUCER 246151
Specifications
Actual Ratio
25.13
Agma Size
307, 307
Bore Length
Output 11.53 inch
Case Size
6, 6
Housing Material
Cast Iron, Cast Iron
Input Size
2.1875 in - 2-3/16 in
Input Type
Belt-Driven
Manufacturer UPC Number
782475217724
Maximum Speed
Input 2010 revolutions per minute
Output Bore Type
Tapered Bushing
Product Net Depth
15.26 inch
Ratio
25:1
Reduction Type
Double
Sealing Type
Single-Lip Contact, Single-Lip Contact
Shaft Diameter
Input 2.1875 inch, Input 2.1875 inch
Shaft Length
Input 6.08 inch
Sheave Diameter
Minimum 6.2 in
Ratio
25:1, 25:1
Input Size
2.1875 in, 2.1875 in
Input Type
Belt-Driven
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptor’s patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The element’s WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
Dodge Inboard Shaft Guard
The high quality, impact-resistant, modular design, allows for the use of a wide range of shaft lengths and is built with safety as its main feature. The new guard offers peace of mind, saves money, is easy to install, and can be retrofitted to existing reducers.
MORE RESOURCES
Dodge Food Safe Bearings
Food Safe bearings solve two of the most prominent industry challenges that occur with bearings - grease washout and corrosion. Dodge Food Safe bearings can improve reliability for your clean-in-place procedures and provide you the assurance needed.
See all resources