Motion
W-1630-P-1-1/2
Phenolic Resin Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 4000 lbs Capacity
MI ITEM #01080258
MFR #W-1630-P-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 4000 lbs Capacity
MI ITEM #01080258
MFR #W-1630-P-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1630-P-1-1/2 PLASTEX WHEEL 16X3

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    16 in
  • Face Width
    3 in
  • Type Of Bearing
    Roller
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    4000 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text