Motion
M60815

DODGE
M60815

Right Angle Worm Gear Speed Reducer - Single Reduction, 12.7:1 Ratio, 2.00 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01089253
MFR #M60815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60815

Right Angle Worm Gear Speed Reducer - Single Reduction, 12.7:1 Ratio, 2.00 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01089253
MFR #M60815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56 WM16A -12.7 K-1 M60815

Specifications

  • Center Distance
    2.0000 in
  • Reduction
    Single
  • Ratio
    12.7:1
  • Max Input Horsepower
    1.660 hp @ 2500 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    197.000 @ 2500 rpm input
  • Maximum Output Torque
    809 in-lbs @ 860 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    850 lb
  • Manufacturer Reducer Size
    WM16
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    782475396368
  • Weight
    37.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text