Motion
HT 30  1-15/16 LH

MORSE
HT 30 1-15/16 LH

092383 Cam Clutch - HT Series, 1.9375 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 442 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097985
MFR #HT 30 1-15/16 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HT 30 1-15/16 LH

092383 Cam Clutch - HT Series, 1.9375 in Bore Diameter, 4.5000 in Overall Diameter, Torque Capacity 442 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #01097985
MFR #HT 30 1-15/16 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT-30 X 1-15/16 LH(CCW) CAM CLUTCH
  • Best used in indexing applications
  • One end of clutch tapped for attaching sprockets, gears or ratchet arms
  • May be used on overrunning and backstop applications
  • intened for use on end of a shaft
  • For frewheeling applications, the inner race should be overrunning

Specifications

  • Series
    HT
  • Bore Diameter
    1.9375 in
  • Torque Capacity
    442 ft-lbs
  • Overall Diameter
    4.5000 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Automatic Transmission Fluid
  • Overall Width
    2.7500 in
  • Rotation
    CCW
  • Drag Torque
    6 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    092383
  • Manufacturer Upc Number
    662288385004
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text