Motion
847174
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 735 hp/hr Facing Life
MI ITEM #01127286
MFR #847174
Your Price$279.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 735 hp/hr Facing Life
MI ITEM #01127286
MFR #847174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.73/each(List $321.69)

Overview

Mfr description
847174 MW FACING KIT HCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Series
    M-800/MW
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    735 hp/hr
  • Clutch Facing Effective Area
    30.63 in²
  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Manufacturer Product Page
  • UPC_NO
    662284160872
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text