1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dodge
352066
352066 SCXT225 SCREW CONVEYOR RDUCR
MI ITEM #
01128546
MFR #
352066
List Price
$4,266.26
/each
Qty
List Price
$4,266.26
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts & Accessories
Dodge 352066
Dodge
352066
352066 SCXT225 SCREW CONVEYOR RDUCR
MI ITEM #
01128546
MFR #
352066
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
352066
352066 SCXT225 SCREW CONVEYOR RDUCR
MI ITEM #
01128546
MFR #
352066
Availability:
In stock
List Price
$4,266.26
/each
Sign in
for your price
Qty
List Price
$4,266.26
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
SCXT 225 REDUCER ONLY 352066
Specifications
Housing Material
Cast Iron
Bore Length
Output 5.81 inch
Manufacturer UPC Number
782475205059
Maximum Speed
Input 1994 revolutions per minute
Nominal Ratio
25
Output
Screw Conveyor
Sealing Type
Single-Lip Contact
Shaft Diameter
Input 1.125 inch
Shaft Length
Input 3.59 inch
Screw Conveyor Compatible
Yes
Sheave Diameter
Minimum 3 in
Reduction Type
Double Stage
Product Net Depth
8.79 inch
Input Style
Belt-Driven
Agma Size
115
Actual Ratio
23.46
Case Size
2
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
MORE RESOURCES
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptors patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The elements WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
See all resources