Motion
105673105 QF

STEARNS
105673105 QF

105673105 QF
MI ITEM #01130810
MFR #105673105 QF
Your Price$1,224.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105673105 QF

105673105 QF
MI ITEM #01130810
MFR #105673105 QF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,224.14/each(List $1,530.18)

Overview

Mfr description
105673105 QF BRAKE ASSY-STD

Specifications

  • Brake Type
    Spring Actuated
  • Nominal Static Torque
    10 ft-lbs
  • Voltage Rating
    190 @ 50 Hz V ac, 230 @ 60 Hz V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    1
  • Housing Material
    Aluminum
  • Standards Met
    ANSI B17.1, BISSC, NEMA 2, NEMA 4, NEMA 4x
  • Mounting Type
    C-Face
  • UPC_NO
    793699015737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text