Retaining Ring Pliers - For Internal Rings, Replaceable Tips
MI ITEM #01153582
MFR #J364
Availability:
Factory Order
List Price
$156.70
/each
for your price
List Price
$156.70
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
J364 PLIER RETAIN RING INTERNA
Spring loaded ratchet mechanism minimizes operator fatigue by allowing the ring to be compressed or expanded through gradual inmoves in and then locks at the desired size without continued pressure on the handles
Heavy and large rings are safely and easily controlled
Replaceable tips in 0°, 45° and 90° make it possible to remove and install rings in most applications
Specifications
Compatible Bore Diameter
3-1/16 to 6 in, 3-1/16 to 6 in
Internal or External
Internal, Internal
Material
Alloy Steel
Overall Length
16-1/2 in, 16-1/2 in
Replaceable Tips
Replaceable Tips, Replaceable Tips
Spring Return
No Spring Return
Tip Angle
0°, 0°
Tip Diameter
0.12 in, 0.12 in
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data