Proto Tools J706
Proto Tools
J706
Adjustable Wrench - 6 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #01153854
MFR #J706
List Price
$33.68
/each
List Price
$33.68
/each
Adjustable Wrench - 6 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #01153854
MFR #J706
Proto Tools J706
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #01153854
MFR #J706

Availability:
In stock
List Price
$33.68
/each
List Price
$33.68
/each
Shipping
Shipping

Overview

Mfr Description
J706B PROTO WR ADJUSTABLE 6
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Extra-wide jaw capacity
  • Square jaw opening provides greater strength and better fit
  • Rugged I-beam style handle and reinforced stress areas; radius corner design
  • Slip-resistant grip

Specifications

Additional Details
Slip-Resistant
Body Material
Steel
Handle Style
Plain
Lockable
Not Lockable
Maximum Jaw Capacity
0.9375 in
Measurement Scale
Scale Not Included
Overall Length
6 in
Weight
0.28 lbs
Wrench Type
Adjustable Wrench
Finish/Coating
Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data