Proto Tools J710
Proto Tools
J710
Adjustable Wrench - 10 in Overall Length, Steel Material, Satin Finish, Plain Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #01153872
MFR #J710
List Price
$43.53
/each
List Price
$43.53
/each
Adjustable Wrench - 10 in Overall Length, Steel Material, Satin Finish, Plain Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #01153872
MFR #J710
Proto Tools J710
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Steel Material, Satin Finish, Plain Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #01153872
MFR #J710

Availability:
In stock
List Price
$43.53
/each
List Price
$43.53
/each
Shipping
Shipping

Overview

Mfr Description
J710B PROTO WR ADJUSTABLE 10
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Extra-wide jaw capacity
  • Square jaw opening provides greater strength and better fit
  • Rugged I-beam style handle and reinforced stress areas; radius corner design
  • Slip-resistant grip

Specifications

Additional Details
Slip-Resistant
Body Material
Steel, Steel
Finish/Coating
Satin, Satin
Handle Style
Plain
Lockable
Not Lockable, Not Lockable
Maximum Jaw Capacity
1.3125 in, 1.3125 in
Measurement Scale
Scale Not Included
Overall Length
10 in, 10 in
Wrench Type
Adjustable Wrench, Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data