Proto Tools J3016
Proto Tools
J3016
Angled Head Wrench - 3/16 x 1/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155016
MFR #J3016
List Price
$18.08
/each
List Price
$18.08
/each
Angled Head Wrench - 3/16 x 1/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155016
MFR #J3016
Proto Tools J3016
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/16 x 1/4 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155016
MFR #J3016

Availability:
Factory Order
List Price
$18.08
/each
List Price
$18.08
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J3016 WRENCH

Specifications

Angle of Offset
15 °
Body Material
Steel, Steel
Finish/Coating
Satin, Satin
Handle Style
Flat
Head Thickness
5/32 x 5/32 in
Number of Ends
Double End, Double End
Outer Head Width
1/2 x 7/16 in
Overall Length
3-7/8 in, 3-7/8 in
Wrench Size
3/16 x 1/4 in, 3/16 x 1/4 in
Wrench Type
Angled Head, Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data