Proto Tools J3336
Proto Tools
J3336
Angled Head Wrench - 9/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155467
MFR #J3336
Quote Required
This product requires a Quote Request
Angled Head Wrench - 9/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155467
MFR #J3336
Proto Tools J3336
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/16 in, Angled Head Type, Double End, Steel Material, Satin Finish
MI ITEM #01155467
MFR #J3336

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J3336 WRENCH

Specifications

Angle of Offset
15 °, 75 °
Body Material
Steel, Steel
Finish/Coating
Satin, Satin
Handle Style
Flat
Head Thickness
3/16 x 3/16 in
Number of Ends
Double End, Double End
Outer Head Width
1-5/32 x 1-5/32 in
Overall Length
5-3/4 in, 5-3/4 in
Wrench Size
9/16 in, 9/16 in
Wrench Type
Angled Head, Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data