1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
J3528
Angled Head Wrench - 7/8 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Satin Chrome Finish
MI ITEM #
01155528
MFR #
J3528
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Service & Pump Wrenches
Proto Tools J3528
Proto Tools
J3528
Angled Head Wrench - 7/8 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Satin Chrome Finish
MI ITEM #
01155528
MFR #
J3528
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
J3528
Angled Head Wrench - 7/8 in, Single End Wrench, 30 °, Offset, 6-1/4 in OAL, Satin Chrome Finish
MI ITEM #
01155528
MFR #
J3528
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
J3528
Specifications
Wrench Type
Angled Head
Number of Ends
Single End
Wrench Size
0.8750 in - 7/8 in
Measurement System
Imperial
Head Angle
Offset
Overall Length
6.2500 in - 6-1/4 in
Finish/Coating
Satin Chrome
Head Thickness
0.2500 in - 1/4 in
Outer Head Width
1-11/16 in
Angle of Offset
30 °
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units