Pin - Pin, Hex Handle/Body Style, 1/4 in Maximum Punch Diameter
MI ITEM #01160441
MFR #J49007
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
J49007 ROLL PIN PUNCH SET
Includes: J2497 (7-1/4 inW x 8-1/4 inH 7-Pocket Vinyl Tool Kit), J49014 (1/4 in Tip Super-Duty Roll Pin Punch), J49018 (1/8 in Tip Super-Duty Roll Pin Punch), J49116 (1/16 in Tip Super-Duty Roll Pin Punch), J49316 (3/16 in Tip Super-Duty Roll Pin Punch), J49332 (3/32 in Tip Super-Duty Roll Pin Punch), J49532 (5/32 in Tip Super-Duty Roll Pin Punch), J49732 (7/32 in Tip Super-Duty Roll Pin Punch)
Specifications
Finish/Coating
Black Oxide
Handle/Body Diameter
3/8 in, 5/16 in, 1/4 in, 7/16 in
Handle/Body Style
Hex
Includes
Pouch
Material
Alloy Steel
Maximum Punch Diameter
1/4 in, 1/4 in
Minimum Punch Diameter
1/16 in, 1/16 in
Non-Sparking
Not Non-Sparking
Number of Punches
7, 7
Overall Length
5-1/4 in, 4-3/4 in, 4-1/4 in, 3-3/4 in, 5-7/8 in, 6-7/16 in, 5-7/16 in
Punch Diameter
1/8 in, 1/4 in, 7/32 in, 3/16 in, 5/32 in, 3/32 in, 1/16 in
Punch Type
Pin, Pin
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data