1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
J1430DB
Dead Blow Hammer - 2 lb Head Weight, Steel Shot in Head Head/Face Style, 14-3/4 in Overall Length
MI ITEM #
01163685
MFR #
J1430DB
List Price
$68.73
/each
Qty
List Price
$68.73
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Dead Blow Hammers
Proto Tools J1430DB
Proto Tools
J1430DB
Dead Blow Hammer - 2 lb Head Weight, Steel Shot in Head Head/Face Style, 14-3/4 in Overall Length
MI ITEM #
01163685
MFR #
J1430DB
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
J1430DB
Dead Blow Hammer - 2 lb Head Weight, Steel Shot in Head Head/Face Style, 14-3/4 in Overall Length
MI ITEM #
01163685
MFR #
J1430DB
Availability:
Limited Inventory
List Price
$68.73
/each
Sign in
for your price
Qty
List Price
$68.73
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
J1430DB HAMMER DEAD BLOW 2 LB
Spark-resistant for safe use near combustible materials
Head contains steel shot to help prevent rebound and vibration
Fiberglass handle
Show More
Specifications
Face Diameter
2 in, 2 in
Handle Style
Fiberglass, Fiberglass
Head Length
4-3/8 in
Head Weight
2 lb, 2 lb
Head/Face Style
Steel Shot in Head, Steel Shot in Head
Non-Sparking
Non-Sparking
Overall Length
14-3/4 in, 14-3/4 in
Overall Weight
2.16 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units