1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
J1434G
Sledge or Heavy Weight Hammer - 3 lb, Double Faced, Steel Head, Fiberglass Handle, 15-7/8 in Overall Length
MI ITEM #
01163730
MFR #
J1434G
List Price
$76.56
/each
Qty
List Price
$76.56
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Hammers & Axes
Sledge Hammers
Proto Tools J1434G
Proto Tools
J1434G
Sledge or Heavy Weight Hammer - 3 lb, Double Faced, Steel Head, Fiberglass Handle, 15-7/8 in Overall Length
MI ITEM #
01163730
MFR #
J1434G
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
J1434G
Sledge or Heavy Weight Hammer - 3 lb, Double Faced, Steel Head, Fiberglass Handle, 15-7/8 in Overall Length
MI ITEM #
01163730
MFR #
J1434G
Availability:
In stock
List Price
$76.56
/each
Sign in
for your price
Qty
List Price
$76.56
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
J1434G
Designed for striking metal, concrete and stone
Strong fiberglass handle with slip-resistant cushion grip
Show More
Specifications
Head Weight
3 lb
Handle Material
Fiberglass
Handle Length
15.8750 in - 15-7/8 in
Head Material
Steel
Head Style
Double Faced
Face Diameter
1-7/8 in
Head Length
4-1/2 in
Overall Length
15-7/8 in
Overall Weight
3.94 lb
Handle Length
15-7/8 in
Head Material
Steel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units