1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
J2617SW
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #
01163919
MFR #
J2617SW
List Price
$82.72
/each
Qty
List Price
$82.72
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Striking & Slugging Wrenches
Proto Tools J2617SW
Proto Tools
J2617SW
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #
01163919
MFR #
J2617SW
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
J2617SW
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #
01163919
MFR #
J2617SW
Availability:
In stock
List Price
$82.72
/each
Sign in
for your price
Qty
List Price
$82.72
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
J2617SW
Large striking surface for surer blow contact and more efficient transmittal of force to fastener
Short handle permits use in close quarters
Box opening designed to remain on fastener when wrench is struck
For use where extreme force is necessary to loosen or set large fasteners
Heavy box walls provide greater torque transmission
Offset handle clears obstructions
Show More
Specifications
Measurement System
Imperial
Wrench Size
1.0625 in - 1-1/16 in
Wrench Type
Striking
Non-Striking End Type
Box End
Overall Length
8.5000 in - 8-1/2 in
Head Angle
Offset
Socket Shape
12 PT
Finish/Coating
Black Oxide
Body Material
Steel
Handle Style
Offset
Wrench End Thickness
5/8 in
Wrench End Outer Width
1-11/16 in
Weight
1.86 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units