Proto Tools J2632SWM
Proto Tools
J2632SWM
Striking Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164042
MFR #J2632SWM
List Price
$118.10
/each
List Price
$118.10
/each
Striking Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164042
MFR #J2632SWM
Proto Tools J2632SWM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164042
MFR #J2632SWM

Availability:
Factory Order
List Price
$118.10
/each
List Price
$118.10
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J2632SWM WRENCH

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Offset
Head Angle
Offset, Offset
Non-Striking End Type
Box End, Box End
Overall Length
10-3/4 in, 10-3/4 in
Socket Shape
12 PT, 12 PT
Wrench End Outer Width
1-57/64 in
Wrench End Thickness
53/64 in
Wrench Size
32 mm, 32 mm
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data