Proto Tools J2647SW
Proto Tools
J2647SW
Striking Wrench - 2-15/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164139
MFR #J2647SW
List Price
$315.12
/each
List Price
$315.12
/each
Striking Wrench - 2-15/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164139
MFR #J2647SW
Proto Tools J2647SW
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-15/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01164139
MFR #J2647SW

Availability:
Factory Order
List Price
$315.12
/each
List Price
$315.12
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J2647SW WRENCH STRIKING 2-15/16" 12PT
  • Large striking surface for surer blow contact and more efficient transmittal of force to fastener
  • Short handle permits use in close quarters
  • Box opening designed to remain on fastener when wrench is struck
  • For use where extreme force is necessary to loosen or set large fasteners
  • Heavy box walls provide greater torque transmission
  • Offset handle clears obstructions

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Offset
Head Angle
Offset, Offset
Non-Striking End Type
Box End, Box End
Overall Length
16 in, 16 in
Socket Shape
12 PT, 12 PT
Wrench End Outer Width
4-7/16 in
Wrench End Thickness
1-7/8 in
Wrench Size
2-15/16 in, 2-15/16 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data