Proto Tools J2723SW
Proto Tools
J2723SW
Striking Wrench - 1-7/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164265
MFR #J2723SW
Quote Required
This product requires a Quote Request
Striking Wrench - 1-7/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164265
MFR #J2723SW
Proto Tools J2723SW
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-7/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164265
MFR #J2723SW

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J2723SW WRENCH STRIKING 1-7/16" 6PT

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Straight
Head Angle
Straight, Straight
Non-Striking End Type
Box End, Box End
Overall Length
10-19/32 in, 10-19/32 in
Socket Shape
6 PT, 6 PT
Wrench End Outer Width
2-17/64 in
Wrench End Thickness
7/8 in
Wrench Size
1-7/16 in, 1-7/16 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data