Proto Tools J2762SW
Proto Tools
J2762SW
Striking Wrench - 3-7/8 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164334
MFR #J2762SW
List Price
$609.41
/each
List Price
$609.41
/each
Striking Wrench - 3-7/8 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164334
MFR #J2762SW
Proto Tools J2762SW
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 3-7/8 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01164334
MFR #J2762SW

Availability:
Factory Order
List Price
$609.41
/each
List Price
$609.41
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J2762SW WRENCH STRIKING 3-7/8" 6PT

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Straight
Head Angle
Straight, Straight
Non-Striking End Type
Box End, Box End
Overall Length
14-13/32 in, 14-13/32 in
Socket Shape
6 PT, 6 PT
Wrench End Outer Width
5-35/64 in
Wrench End Thickness
1-23/32 in
Wrench Size
3-7/8 in, 3-7/8 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data