Motion
J505/16
Drift Punch - Hex Handle/Body Style, 1/8 in Point Diameter, 5-1/8 in Overall Length
MI ITEM #01166330
MFR #J505/16
Your Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Hex Handle/Body Style, 1/8 in Point Diameter, 5-1/8 in Overall Length
MI ITEM #01166330
MFR #J505/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$8.57/each(List $12.00)

Overview

Mfr description
J50-5/16 STARTING PUNCH
  • Similar to drift punches, but with wider points and a heavier, shorter body
  • Designed for installing pins and rivets and for starting their removal
  • Modified parabolic striking end for resistance to mushrooming and chipping

Specifications

  • Point Diameter
    1/8 in
  • Overall Length
    5-1/8 in
  • Handle/Body Style
    Hex
  • Handle/Body Diameter
    5/16 in
  • Finish Coating
    Black Oxide
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text