1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
J712S
Adjustable Wrench - 12 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #
01168862
MFR #
J712S
List Price
$59.72
/each
Qty
List Price
$59.72
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Adjustable Wrenches
Proto Tools J712S
Proto Tools
J712S
Adjustable Wrench - 12 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #
01168862
MFR #
J712S
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
J712S
Adjustable Wrench - 12 in Overall Length, Steel Material, Black Oxide Finish, Plain Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #
01168862
MFR #
J712S
Availability:
In stock
List Price
$59.72
/each
Sign in
for your price
Qty
List Price
$59.72
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
J712SB PROTO WR ADJUSTABLE 12 BLACK
Non-reflective ProtoBlack™ finish for use where non-plated products are required
Extra-wide jaw capacity
Square jaw opening provides strength and strong fit
Show More
Specifications
Wrench Type
Adjustable Wrench
Overall Length
12.0000 in - 12 in
Maximum Jaw Capacity
1.5000 in - 1-1/2 in
Body Material
Steel
Finish/Coating
Black Oxide
Handle Style
Plain
Lockable
Not Lockable, Not Lockable
Measurement Scale
Scale Not Included
Weight
1.58 lbs
UNSPSC
27111707
Additional Details
Square Jaw Opening
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
4th of July Product Guide
All of the products you need to celebrate Independence Day
Father's Day Product Guide
Celebrate Father's Day with these great products
MORE RESOURCES
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
Proto Aerospace Compliance Tools
Proto Aerospace Compliance Tools
See all resources