Proto Tools JHD032M
Proto Tools
JHD032M
Slugging Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01169923
MFR #JHD032M
List Price
$89.36
/each
List Price
$89.36
/each
Slugging Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01169923
MFR #JHD032M
Proto Tools JHD032M
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slugging Wrench - 32 mm, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01169923
MFR #JHD032M

Availability:
Factory Order
List Price
$89.36
/each
List Price
$89.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
JHD032M WRENCH

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Straight
Head Angle
Offset, Offset
Non-Striking End Type
Box End, Box End
Overall Length
8-25/64 in, 8-25/64 in
Socket Shape
12 PT, 12 PT
Wrench End Outer Width
2-23/64 in
Wrench End Thickness
55/64 in
Wrench Size
32 mm, 32 mm
Wrench Type
Slugging, Slugging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data