1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Proto Tools
JSF200HM
Mallet or Soft Face Hammer - 2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14 in Overall Length
MI ITEM #
01170047
MFR #
JSF200HM
List Price
$96.91
/each
Qty
List Price
$96.91
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Hammers & Axes
Mallets & Soft Face Hammers
Proto Tools JSF200HM
Proto Tools
JSF200HM
Mallet or Soft Face Hammer - 2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14 in Overall Length
MI ITEM #
01170047
MFR #
JSF200HM
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proto Tools
JSF200HM
Mallet or Soft Face Hammer - 2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 14 in Overall Length
MI ITEM #
01170047
MFR #
JSF200HM
Availability:
In stock
List Price
$96.91
/each
Sign in
for your price
Qty
List Price
$96.91
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
JSF200HM
Specifications
Overall Length
14.0000 in - 14 in
Face Diameter
2.0000 in - 2 in
Non-Sparking
Not Non-Sparking
Handle Length
13 in
Head Length
2-1/2 in
Handle Style
Fiberglass with Comfort Grip
Overall Weight
1.43 lb
Face Diameter
2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
4th of July Product Guide
All of the products you need to celebrate Independence Day
Father's Day Product Guide
Celebrate Father's Day with these great products
MORE RESOURCES
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
Proto Aerospace Compliance Tools
Proto Aerospace Compliance Tools
See all resources